Beli micrometer outside di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Mini-Digital Outer Micrometer (Outside Micrometer)Deskripsi:Produk ini juga sering disebut dengan Outside micrometeratribut:
- Overall Length (mm): About 111
- Power Supply: SR44 batteries (not included)
- Material: resin
- Minimum Display (mm): 0.01
- Width (mm): About 60
- Instrumental Error (mm): +/- 0.1
- Measuring Range (mm) : 0 to 12.7
- Mitutoyo OD MICROMETER 25/0.01MM 102-301Deskripsi:The Mitutoyo ratchet stop outside micrometer is ideal for measuring metal and non-metal workpieces in tight spaces and narrow slots attributed to the taper of its frame on the anvil side. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements.atribut:
- Technology: Mechanical
- SPC Output: No
- Flatness (µm): 0.6
- Graduation (mm): 0.01
- Measuring Faces: Carbide tipped
- Measuring Force (N): 5-10
- Ratchet/Thimble: Ratchet Stop
- Units: Metric
- Mitutoyo Outside Micrometer SeriesDeskripsi:The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.atribut:
- SPC Output: No
- Technology: Mechanical
- Insize Outside Micrometer With Extension Anvil CollarDeskripsi:- Graduation 0.01mm; - Carbide measuring faces; - Supplied with setting standards; - Adjust collars for different measuring ranges; - Ratchet stopatribut:
- Type: A
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Mitutoyo Caliper-type Outside Micrometeratribut:
- Minimum Display (mm): 0.01
- Constant Pressure Device: ratchet stop
- Measuring Surface Shape: Caliper type (with cemented carbide tip)
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Oxford Precision Outside MicrometerDeskripsi:With enamelled frame and tungsten carbide tipped anvils. High quality fitted metal case with adjusting spanner. Sizes 25 - 50mm and over supplied with setting standard. Manufactured to BS 870. All supplied in a impact resistant fitted plastic case.
- WESTWARD Outside Micrometer ManualDeskripsi:These mechanical outside micrometers are the standard/classic micrometer design for most high-precision outside dimension measurements when higher resolution than a caliper is required. Operators open the jaw with the thimble and insert a workpiece between the measuring faces and close the jaws. The main scale is then read and then added to the graduations on the vernier scale to provide the exact measurement. They are commonly used to measure the outside dimensions of raw materials, whole workpieces, and features in production, QA, and inspection environments in both metalworking and other industrial applications.atribut:
- Anvil Material: Carbide
- Anvil Shape: Flat
- Case Included: Yes
- Frame Material: Steel
- Rotating Spindle (Yes/No): Yes
- Spindle Diameter (inch): 0.256
- Spindle Material: Steel
- Spindle Shape: Flat
- UNSPSC: 41111601
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Outside Micrometer with Interchangeable Anvilatribut:
- Graduation (mm): 0.01
- Intechg Anvils (mm): 0, 25, 50, 75, 100, 125
- Range (mm): 0-150
- SATA Outside MicrometerDeskripsi:- Hardened measuring surfaces made of hard metal- Clearly audible ratchet operation for reassurance that measurement is being performed at constant force
- Mitutoyo Bore GageDeskripsi:Alat yang digunakan untuk mengukur diameter suatu silinder. Alat ini mempunyai tangkai pemegang yang panjang dan sebuah dial gauge untuk membaca hasil ukur. Jarum pengukur akan bergerak ke kanan atau kekiri sesuai dengan nilai pengukuran yang didapat apakah kurang atau lebih dari ukuran standar benda kerja. Bore gauge ini mempunyai dimensi 416 X 62 X 186 M M dengan kapasitas pengukuran 50-150 MM. Bore gauge sering digunakan di industri, pabrik, atau bengkel.
- Mitutoyo Interchangeable Anivils type Outside Micrometeratribut:
- Minimum Display (mm): 0.01
- Measurement Surface Shape: Standard type (only the spindle surface has a cemented carbide tip)
- Constant Pressure Device: ratchet stop
- Micrometer Head Stroke (mm): 25
- Non Brand Thickness Gauge (Alat ukur ketebalan)Deskripsi:Digital Thickness Gauge 0-12.7mm alat ukur ketebalan Kawat Kertas PlatThickness gauge adalah alat untuk mengukur ketebalan benda. Sangat cocok untuk mengkur ketebalan kertas, kardus, plastik, kulit, logam, dan ketebalan pelat-pelat lain. Terbuat dari stainless steel anti karat.atribut:
- Resolution (mm): 0.01
- Mitutoyo Digimatic Outside Micrometeratribut:
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.001
- Manufacturer Code: 293-821-30
- Constant Pressure Device: ratchet stop
- Measuring Surface Shape: Standard type (with cemented carbide tip)
- Power Supply: Button type silver oxide battery (SR44)x1 (included)
- Instrument Error (µm): ± 2
Daftar Harga micrometer outside Terbaru October 2026
| Mitutoyo Standard Outside Micrometer | Rp1.299.900 |
| Mitutoyo Outside Micrometer Metric | Rp579.900 |
| monotaro Mini-Digital Outer Micrometer (Outside Micrometer) | Rp369.900 |
| Mitutoyo Outside Micrometer | Rp1.499.900 |
| Mitutoyo OD MICROMETER 25/0.01MM 102-301 | Rp789.900 |
| Mitutoyo Outside Micrometer Series | Rp319.900 |
| Insize Outside Micrometer With Extension Anvil Collar | Rp8.499.900 |
| Mitutoyo Outside Micrometer Digit | Rp1.799.900 |
| Mitutoyo Caliper-type Outside Micrometer | Rp4.499.900 |
| Mitutoyo Digital Outside Micrometer | Rp2.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/ogP103181880-1.jpg)



%20Dapat%20Diganti/Insize%20Outside%20Micrometer%20With%20Extension%20Anvil%20Collar/cyP106623466-1.jpg)





/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
%20Dapat%20Diganti/Mitutoyo%20Outside%20Micrometer%20with%20Interchangeable%20Anvil/P102944691-1.jpg)

%20Analog%20Tipe%20Hall/Mitutoyo%20Bore%20Gage/fuP103761570-1.jpg)
%20Dapat%20Diganti/Mitutoyo%20Interchangeable%20Anivils%20type%20Outside%20Micrometer/d6P106570474-1.jpg)
/r6P108421978-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)